Motion
HFHMA738-60KEZT-B7-H1-P32

BOSTON GEAR
HFHMA738-60KEZT-B7-H1-P32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #12727265
MFR #HFHMA738-60KEZT-B7-H1-P32
List Price$9,340.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA738-60KEZT-B7-H1-P32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #12727265
MFR #HFHMA738-60KEZT-B7-H1-P32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,340.88/each for your price

Overview

Mfr description
HFHMA738-60KEZT-B7-H1-P32 WORM SPEED RED

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W13414
  • Weight
    145.1 lbs, 65.816 kg
  • Nominal Ratio
    60:1
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought