Motion
HFWB726-900-B5-L-P16

BOSTON GEAR
HFWB726-900-B5-L-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #12727274
MFR #HFWB726-900-B5-L-P16
List Price$6,069.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWB726-900-B5-L-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #12727274
MFR #HFWB726-900-B5-L-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,069.70/each for your price

Overview

Mfr description
HFWB726-900-B5-L-P16 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W13415
  • Weight
    55.1 lbs, 25 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought