Motion
SBKCHRF730-40KP-B5-HS1-P32

BOSTON GEAR
SBKCHRF730-40KP-B5-HS1-P32

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #12727288
MFR #SBKCHRF730-40KP-B5-HS1-P32
List Price$7,153.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHRF730-40KP-B5-HS1-P32

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #12727288
MFR #SBKCHRF730-40KP-B5-HS1-P32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,153.22/each for your price

Overview

Mfr description
SBKCHRF730-40KP-B5-HS1-P32 WASHDOWN WORM

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W13436
  • Weight
    79.10 lbs, 35.88 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought