Motion
FHMB738-80KEZT-B7-G3

BOSTON GEAR
FHMB738-80KEZT-B7-G3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727373
MFR #FHMB738-80KEZT-B7-G3
List Price$9,064.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB738-80KEZT-B7-G3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727373
MFR #FHMB738-80KEZT-B7-G3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,064.55/each for your price

Overview

Mfr description
FHMB738-80KEZT-B7-G3 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    738
  • Mounting Type
    Base Mount
  • Manufacturer Catalog Number
    W13539
  • Weight
    128.10 lbs, 58.105 kg
  • Nominal Ratio
    80:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought