Motion
FWC738C-400E-B5-J

BOSTON GEAR
FWC738C-400E-B5-J

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12727400
MFR #FWC738C-400E-B5-J
Price$9,569.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738C-400E-B5-J

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12727400
MFR #FWC738C-400E-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,569.95/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    400:1
  • Ratio
    400:1
  • Weight
    136.1 lbs, 61.73 kg

Details

  • Bushing Kit
    B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W13584
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Vertical J Base Kit
    J

Overview

Mfr description
FWC738C-400E-B5-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought