Motion
FWA721A-400KZT-B5-G3

BOSTON GEAR
FWA721A-400KZT-B5-G3

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727423
MFR #FWA721A-400KZT-B5-G3
List Price$4,285.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721A-400KZT-B5-G3

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727423
MFR #FWA721A-400KZT-B5-G3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,285.63/each for your price

Overview

Mfr description
FWA721A-400KZT-B5-G3 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W13606
  • Weight
    37.10 lbs, 16.828 kg
  • Nominal Ratio
    40:1
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought