Motion
FHMC732B-125KE-B5-G1

BOSTON GEAR
FHMC732B-125KE-B5-G1

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727492
MFR #FHMC732B-125KE-B5-G1
List Price$7,427.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMC732B-125KE-B5-G1

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727492
MFR #FHMC732B-125KE-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,427.13/each for your price

Overview

Mfr description
FHMC732B-125KE-B5-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    125:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W13717
  • Weight
    115.1 lbs, 52.208 kg
  • Nominal Ratio
    125:1
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought