Motion
FWC732B-150E-B5-H

BOSTON GEAR
FWC732B-150E-B5-H

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12727511
MFR #FWC732B-150E-B5-H
List Price$7,156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732B-150E-B5-H

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12727511
MFR #FWC732B-150E-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,156.86/each for your price

Overview

Mfr description
FWC732B-150E-B5-H WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W13738-OLD
  • Weight
    89.1 lbs, 40.415 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought