Motion
HRF715-20KT-B5-H6-P16

BOSTON GEAR
HRF715-20KT-B5-H6-P16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.5400 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #12727516
MFR #HRF715-20KT-B5-H6-P16
Price$3,139.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF715-20KT-B5-H6-P16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.5400 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #12727516
MFR #HRF715-20KT-B5-H6-P16

Mfr description
HRF715-20KT-B5-H6-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,139.08/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.5400 in
  • Manufacturer Reducer Size
    715
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Weight
    25.1 lbs, 11.385 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W13761
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)