Motion
WD730F-400-K

BOSTON GEAR
WD730F-400-K

400:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #12727518
MFR #WD730F-400-K
Price$6,673.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WD730F-400-K

400:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #12727518
MFR #WD730F-400-K

Mfr description
WD730F-400-K WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,673.27/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    400:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)