Motion
BKF221SV-4S-B5-SV1-5

BOSTON GEAR
BKF221SV-4S-B5-SV1-5

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Vertical Base Mount, 221 Reducer Size
MI ITEM #12727656
MFR #BKF221SV-4S-B5-SV1-5
List Price$6,949.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF221SV-4S-B5-SV1-5

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Vertical Base Mount, 221 Reducer Size
MI ITEM #12727656
MFR #BKF221SV-4S-B5-SV1-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,949.13/each for your price

Overview

Mfr description
BKF221SV-4S-B5-SV1-5 WASHDOWN SHAFT MOUN

Specifications

  • Reduction
    Single
  • Assembly Type
    V1
  • Ratio
    4:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    0.6250 in
  • Center Distance
    2.12 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.0000 in
  • Mounting
    Vertical Base
  • Output Shaft Material
    Stainless Steel
  • Manufacturer Reducer Size
    221
  • Series
    F200
  • Lubrication
    Mobil SHC 634
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Lubrication Hole Location
    5
  • Weight
    25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text