Motion
HQCWC726B-200-B5-H-P21

BOSTON GEAR
HQCWC726B-200-B5-H-P21

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.3125 in Output Size, Double Output
Mi Item #12727795
MFR #HQCWC726B-200-B5-H-P21
Price$7,719.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWC726B-200-B5-H-P21

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.3125 in Output Size, Double Output
Mi Item #12727795
MFR #HQCWC726B-200-B5-H-P21

Mfr description
HQCWC726B-200-B5-H-P21 WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,719.23/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    200:1
  • Output Size
    1.3125 in
  • Ratio
    200:1
  • Weight
    70.10 lbs, 31.8 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W14126
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)