Motion
SBKCHFWC738-3600KEPT-B5-HS3-P28

BOSTON GEAR
SBKCHFWC738-3600KEPT-B5-HS3-P28

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output, 56C Frame
MI ITEM #12727825
MFR #SBKCHFWC738-3600KEPT-B5-HS3-P28
List Price$14,034.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWC738-3600KEPT-B5-HS3-P28

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output, 56C Frame
MI ITEM #12727825
MFR #SBKCHFWC738-3600KEPT-B5-HS3-P28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,034.96/each for your price

Overview

Mfr description
SBKCHFWC738-3600KEPT-B5-HS3-P28 WASHDOWN

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    3600:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.7500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W14177
  • Weight
    122.1 lbs, 55.38 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought