Motion
SBKCHFWC721-150P-B5-HS-P19

BOSTON GEAR
SBKCHFWC721-150P-B5-HS-P19

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12727849
MFR #SBKCHFWC721-150P-B5-HS-P19
List Price$6,450.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWC721-150P-B5-HS-P19

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12727849
MFR #SBKCHFWC721-150P-B5-HS-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,450.26/each for your price

Overview

Mfr description
SBKCHFWC721-150P-B5-HS-P19 WASHDOWN WORM

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W14206
  • Weight
    37.1 lbs, 16.83 kg
  • Nominal Ratio
    150:1
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought