Motion
QCWA730B-3000-B5-G

BOSTON GEAR
QCWA730B-3000-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #12727937
MFR #QCWA730B-3000-B5-G
Price$6,849.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA730B-3000-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #12727937
MFR #QCWA730B-3000-B5-G

Mfr description
QCWA730B-3000-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,849.01/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    3000:1
  • Ratio
    3000:1
  • Weight
    88.10 lbs, 39.96 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W14322-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)