Motion
F724-60KZT-B5-J3-HUTF58IDB-9

BOSTON GEAR
F724-60KZT-B5-J3-HUTF58IDB-9

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12727967
MFR #F724-60KZT-B5-J3-HUTF58IDB-9
Your Price$3,791.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-60KZT-B5-J3-HUTF58IDB-9

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12727967
MFR #F724-60KZT-B5-J3-HUTF58IDB-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,791.12/each(List $4,359.79)

Overview

Mfr description
F724-60KZT-B5-J3-HUTF58IDB-9 WORM SPEED

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F724
  • Manufacturer Catalog Number
    W14368
  • Weight
    66.1 lbs, 29.98 kg
  • Nominal Ratio
    60:1
  • Case Size
    724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought