Motion
SSRFWP2063RF-151K-B5-JS1-P24

BOSTON GEAR
SSRFWP2063RF-151K-B5-JS1-P24

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #12727985
MFR #SSRFWP2063RF-151K-B5-JS1-P24
Price$18,019.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRFWP2063RF-151K-B5-JS1-P24

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #12727985
MFR #SSRFWP2063RF-151K-B5-JS1-P24

Mfr description
SSRFWP2063RF-151K-B5-JS1-P24 SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,019.64/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    145 lbs, 65.77 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    D04397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)