Motion
UTR075-016-0-RM075-52A

BOSTON GEAR
UTR075-016-0-RM075-52A

16:1 Ratio
MI ITEM #12728028
MFR #UTR075-016-0-RM075-52A
Price$13,853.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-016-0-RM075-52A

16:1 Ratio
MI ITEM #12728028
MFR #UTR075-016-0-RM075-52A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,853.74/each

Specifications

Dimensions

  • Case Size
    075
  • NEMA / IEC Frame Size
    52A
  • Ratio
    16:1
  • Weight
    5.03 kg, 11.10 lb

Details

  • Manufacturer Catalog Number
    42-314278-L254
  • Manufacturer Upc Number
    191191894216
  • Series
    UTR
  • UPC_NO
    191191894216

Overview

Mfr description
UTR075-016-0-RM075-52A PLANETARY GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought