Motion
HFHMB732-150KE-B5-H1-P31

BOSTON GEAR
HFHMB732-150KE-B5-H1-P31

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #12728055
MFR #HFHMB732-150KE-B5-H1-P31
List Price$6,637.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMB732-150KE-B5-H1-P31

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #12728055
MFR #HFHMB732-150KE-B5-H1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,637.97/each for your price

Overview

Mfr description
HFHMB732-150KE-B5-H1-P31 WORM SPEED REDU

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W14490
  • Weight
    118.1 lbs, 53.57 kg
  • Lubrication
    H1
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text