Motion
FWC730-3000ST-B5-G5

BOSTON GEAR
FWC730-3000ST-B5-G5

3000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12728058
MFR #FWC730-3000ST-B5-G5
Price$6,405.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC730-3000ST-B5-G5

3000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #12728058
MFR #FWC730-3000ST-B5-G5

Mfr description
FWC730-3000ST-B5-G5 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,405.42/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    3000:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)