Motion
F721-60KT-B5-H3-CMBA56R3-FRTFB-0

BOSTON GEAR
F721-60KT-B5-H3-CMBA56R3-FRTFB-0

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 56C Frame
MI ITEM #12728127
MFR #F721-60KT-B5-H3-CMBA56R3-FRTFB-0
List Price$5,252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721-60KT-B5-H3-CMBA56R3-FRTFB-0

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 56C Frame
MI ITEM #12728127
MFR #F721-60KT-B5-H3-CMBA56R3-FRTFB-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,252.81/each for your price

Overview

Mfr description
F721-60KT-B5-H3-CMBA56R3-FRTFB-0 WORM SP

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    F721
  • Manufacturer Catalog Number
    W14586
  • Weight
    65.10 lbs, 29.53 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought