Specifications
Dimensions
- Case Size237
- Center Distance2.6200 in
- Input Size0.8750 in
- Manufacturer Reducer Size726
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio25:1
- Output Size1.1250 in
- Ratio25:1
- Weight42.1 lbs, 19.1 kg
Details
- Case IncludedYes
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberW14587-OLD
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B7
Overview
Mfr description
F726-25KZ-B7-G1-RO WORM SPEED REDUCER