Motion
SBKCHF721V-25KPT-B5-HS3-P16

BOSTON GEAR
SBKCHF721V-25KPT-B5-HS3-P16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #12728132
MFR #SBKCHF721V-25KPT-B5-HS3-P16
List Price$3,557.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF721V-25KPT-B5-HS3-P16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #12728132
MFR #SBKCHF721V-25KPT-B5-HS3-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,557.22/each for your price

Overview

Mfr description
SBKCHF721V-25KPT-B5-HS3-P16 WASHDOWN WOR

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    W14591
  • Weight
    35.1 lbs, 15.92 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought