Motion
SSHF7320-50KCT-B7-HS5-P23-KUTFSS-3

BOSTON GEAR
SSHF7320-50KCT-B7-HS5-P23-KUTFSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12728153
MFR #SSHF7320-50KCT-B7-HS5-P23-KUTFSS-3
Price$10,225.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7320-50KCT-B7-HS5-P23-KUTFSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12728153
MFR #SSHF7320-50KCT-B7-HS5-P23-KUTFSS-3

Mfr description
SSHF732-50KT-B7-HS5-P23-KUTFSS-3 STAINLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,225.12/each

Specifications

Dimensions

  • Case Size
    320
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    7320
  • Nominal Ratio
    50:1
  • Output Size
    1.4375 in
  • Ratio
    50:1
  • Weight
    117.1 lbs, 53.116 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W14597
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)