Motion
SBKCSFWD721-300KPT-B5-MS4

BOSTON GEAR
SBKCSFWD721-300KPT-B5-MS4

300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #12728282
MFR #SBKCSFWD721-300KPT-B5-MS4
List Price$7,676.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSFWD721-300KPT-B5-MS4

300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #12728282
MFR #SBKCSFWD721-300KPT-B5-MS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,676.81/each for your price

Overview

Mfr description
SBKCSFWD721-300KPT-B5-MS4 WASHDOWN WORM

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W14717-OLD
  • Weight
    38.1 lbs
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text