Motion
HQCWA752-400KET-B5-H1-P32

BOSTON GEAR
HQCWA752-400KET-B5-H1-P32

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #12728373
MFR #HQCWA752-400KET-B5-H1-P32
Price$16,743.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWA752-400KET-B5-H1-P32

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #12728373
MFR #HQCWA752-400KET-B5-H1-P32

Mfr description
HQCWA752-400KET-B5-H1-P32 WORM SPEED RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,743.78/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    400:1
  • Output Size
    2.0000 in
  • Ratio
    400:1
  • Weight
    283.1 lbs, 128.41 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W14809
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)