Motion
HRF738-40F-B9-H-P23

BOSTON GEAR
HRF738-40F-B9-H-P23

40:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12728514
MFR #HRF738-40F-B9-H-P23
List Price$9,056.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF738-40F-B9-H-P23

40:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12728514
MFR #HRF738-40F-B9-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,056.07/each for your price

Overview

Mfr description
HRF738-40F-B9-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    40:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text