Motion
SSHFWP7320B-200KC-B5-HS1-P24

BOSTON GEAR
SSHFWP7320B-200KC-B5-HS1-P24

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #12728564
MFR #SSHFWP7320B-200KC-B5-HS1-P24
Price$11,304.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWP7320B-200KC-B5-HS1-P24

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #12728564
MFR #SSHFWP7320B-200KC-B5-HS1-P24

Mfr description
SSHFWP7320B-200KC-B5-HS1-P24 STAINLESS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,304.55/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.5000 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)