Motion
HFWC732-600E-B5-H-P19

BOSTON GEAR
HFWC732-600E-B5-H-P19

600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12728635
MFR #HFWC732-600E-B5-H-P19
List Price$7,928.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC732-600E-B5-H-P19

600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12728635
MFR #HFWC732-600E-B5-H-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,928.91/each for your price

Overview

Mfr description
HFWC732-600E-B5-H-P19 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W15084-OLD
  • Weight
    92.10 lbs
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text