Motion
HFHMB724-80KZT-B5-H5-P19

BOSTON GEAR
HFHMB724-80KZT-B5-H5-P19

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12728716
MFR #HFHMB724-80KZT-B5-H5-P19
List Price$5,089.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMB724-80KZT-B5-H5-P19

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12728716
MFR #HFHMB724-80KZT-B5-H5-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,089.19/each for your price

Overview

Mfr description
HFHMB724-80KZT-B5-H5-P19 WORM SPEED REDU

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    W15126
  • Weight
    56.10 lbs, 25.45 kg
  • Nominal Ratio
    80:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought