Motion
HFWA726-200-B5-H-P15

BOSTON GEAR
HFWA726-200-B5-H-P15

200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
MI ITEM #12728797
MFR #HFWA726-200-B5-H-P15
List Price$6,069.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726-200-B5-H-P15

200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
MI ITEM #12728797
MFR #HFWA726-200-B5-H-P15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,069.70/each for your price

Overview

Mfr description
HFWA726-200-B5-H-P15 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    0.9375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text