Motion
HFWA726B-2000-B5-H-P18

BOSTON GEAR
HFWA726B-2000-B5-H-P18

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2000:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12728856
MFR #HFWA726B-2000-B5-H-P18
Price$6,600.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726B-2000-B5-H-P18

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2000:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12728856
MFR #HFWA726B-2000-B5-H-P18

Mfr description
HFWA726B-2000-B5-H-P18 WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,600.55/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    2000:1
  • Output Size
    1.1250 in
  • Ratio
    2000:1
  • Weight
    58.1 lbs, 26.35 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W15292
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)