Motion
SSHQC7210-100KC-B5-HS1-P20-FUTSS-3

BOSTON GEAR
SSHQC7210-100KC-B5-HS1-P20-FUTSS-3

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #12728877
MFR #SSHQC7210-100KC-B5-HS1-P20-FUTSS-3
List Price$5,753.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC7210-100KC-B5-HS1-P20-FUTSS-3

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #12728877
MFR #SSHQC7210-100KC-B5-HS1-P20-FUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,753.97/each for your price

Overview

Mfr description
SSHQC7210-100KC-B5-HS1-P20-FUTSS-3

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    100:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W15333
  • Weight
    60.10 lbs, 27.26 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text