Motion
HFWD732-2000KET-B5-L4-P35

BOSTON GEAR
HFWD732-2000KET-B5-L4-P35

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size
MI ITEM #12729047
MFR #HFWD732-2000KET-B5-L4-P35
List Price$8,850.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWD732-2000KET-B5-L4-P35

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size
MI ITEM #12729047
MFR #HFWD732-2000KET-B5-L4-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,850.03/each for your price

Overview

Mfr description
HFWD732-2000KET-B5-L4-P35 WORM SPEED RED

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    2000:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W15494
  • Weight
    95.1 lbs, 43.137 kg
  • Nominal Ratio
    2000:1
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought