Motion
SBKCHF726-100KPT-B5-HS3-P28

BOSTON GEAR
SBKCHF726-100KPT-B5-HS3-P28

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
MI ITEM #12729051
MFR #SBKCHF726-100KPT-B5-HS3-P28
List Price$4,355.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF726-100KPT-B5-HS3-P28

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
MI ITEM #12729051
MFR #SBKCHF726-100KPT-B5-HS3-P28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,355.93/each for your price

Overview

Mfr description
SBKCHF726-100KPT-B5-HS3-P28 WASHDOWN WOR

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.7500 in
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W15459
  • Weight
    46.1 lbs, 20.91 kg
  • Nominal Ratio
    100:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought