Motion
SBKCHF732-100KEPT-B5-HS3-P28

BOSTON GEAR
SBKCHF732-100KEPT-B5-HS3-P28

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output, 56C Frame
Mi Item #12729052
MFR #SBKCHF732-100KEPT-B5-HS3-P28
Price$6,672.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF732-100KEPT-B5-HS3-P28

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output, 56C Frame
Mi Item #12729052
MFR #SBKCHF732-100KEPT-B5-HS3-P28

Mfr description
SBKCHF732-100KEPT-B5-HS3-P28 WASHDOWN WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,672.06/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Output Size
    1.7500 in
  • Ratio
    100:1
  • Weight
    81.10 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SBKCHF732-100KEPT-B5-HS3-P28
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)