Motion
RFWA726-1200X-B5-G1

BOSTON GEAR
RFWA726-1200X-B5-G1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output, 56C Frame
Mi Item #12729150
MFR #RFWA726-1200X-B5-G1
Price$7,561.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA726-1200X-B5-G1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output, 56C Frame
Mi Item #12729150
MFR #RFWA726-1200X-B5-G1

Mfr description
RFWA726-1200X-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,561.67/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Ratio
    1200:1
  • Weight
    64.1 lbs, 29.08 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W08012
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)