Motion
HRF752C-20KEZT-B9-H2-P39

BOSTON GEAR
HRF752C-20KEZT-B9-H2-P39

20:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #12729169
MFR #HRF752C-20KEZT-B9-H2-P39
Price$14,176.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF752C-20KEZT-B9-H2-P39

20:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #12729169
MFR #HRF752C-20KEZT-B9-H2-P39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,176.77/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Output Size
    2.4375 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HRF752C-20KEZT-B9-H2-P39 WORM SPEED REDU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought