Motion
HFWC721-400S-B5-H1-P19

BOSTON GEAR
HFWC721-400S-B5-H1-P19

400:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12729266
MFR #HFWC721-400S-B5-H1-P19
Your Price$4,957.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721-400S-B5-H1-P19

400:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #12729266
MFR #HFWC721-400S-B5-H1-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,957.99/each(List $5,769.12)

Overview

Mfr description
HFWC721-400S-B5-H1-P19 WORM SPEED REDUCE

Specifications

  • Center Distance
    2.0625 in
  • Ratio
    400:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought