Motion
FHMB730-200KZT-B5-H2-RO

BOSTON GEAR
FHMB730-200KZT-B5-H2-RO

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12729370
MFR #FHMB730-200KZT-B5-H2-RO
List Price$6,257.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB730-200KZT-B5-H2-RO

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #12729370
MFR #FHMB730-200KZT-B5-H2-RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,257.55/each for your price

Overview

Mfr description
FHMB730-200KZT-B5-H2-RO WORM SPEED REDUC

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W06430
  • Weight
    81.10 lbs, 36.786 kg
  • Nominal Ratio
    200:1
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text