Motion
SBKCS721-30SP-JS1

BOSTON GEAR
SBKCS721-30SP-JS1

30:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
Mi Item #12729372
MFR #SBKCS721-30SP-JS1
Price$3,740.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCS721-30SP-JS1

30:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
Mi Item #12729372
MFR #SBKCS721-30SP-JS1

Mfr description
SBKCS721-30SP-JS1 WASHDOWN WORM SPEED RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,740.23/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Ratio
    30:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)