Specifications
Dimensions
- Center Distance2.6200 in
- Input Size1.1250 in
- NEMA / IEC Frame Size180TC/210C
- Output Size1.1250 in
- Ratio10:1
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quick Connect
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesQC700
Overview
Mfr description
SBKCQC726-10KZT-B9-JS2 WASHDOWN WORM SPE