Motion
HFWC732-600KET-B5-H1-P23

BOSTON GEAR
HFWC732-600KET-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12729465
MFR #HFWC732-600KET-B5-H1-P23
List Price$8,850.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC732-600KET-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #12729465
MFR #HFWC732-600KET-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,850.03/each for your price

Overview

Mfr description
HFWC732-600KET-B5-H1-P23 WORM SPEED REDU

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W06583
  • Weight
    95.1 lbs, 43.137 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text