Motion
HFWC738-1200KET-B5-H4-P24

BOSTON GEAR
HFWC738-1200KET-B5-H4-P24

1200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #12729527
MFR #HFWC738-1200KET-B5-H4-P24
Price$11,284.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC738-1200KET-B5-H4-P24

1200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #12729527
MFR #HFWC738-1200KET-B5-H4-P24

Mfr description
HFWC738-1200KET-B5-H4-P24 WORM SPEED RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,284.93/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    0.6250 in
  • Output Size
    1.5000 in
  • Ratio
    1200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)