Motion
HRF738B-15SE-B9-H1-P32

BOSTON GEAR
HRF738B-15SE-B9-H1-P32

15:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #12729672
MFR #HRF738B-15SE-B9-H1-P32
Price$11,109.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF738B-15SE-B9-H1-P32

15:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #12729672
MFR #HRF738B-15SE-B9-H1-P32

Mfr description
HRF738B-15SE-B9-H1-P32 WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,109.19/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    2.0000 in
  • Ratio
    15:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)