Motion
HRF713B-10-B5-H-P10

BOSTON GEAR
HRF713B-10-B5-H-P10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #12729698
MFR #HRF713B-10-B5-H-P10
List Price$2,750.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF713B-10-B5-H-P10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #12729698
MFR #HRF713B-10-B5-H-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,750.03/each for your price

Overview

Mfr description
HRF713B-10-B5-H-P10 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    10:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W08296
  • Weight
    19.1 lbs, 8.66 kg
  • Nominal Ratio
    10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text