Overview
Mfr description
PA044936 CHHJ-6165Y-11 254TC
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size254TC
- Case Size6165Y
- Nominal Ratio11:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data