Motion
PA220870 CHHX-6140Y-29 213TC

SUMITOMO DRIVE TECH
PA220870 CHHX-6140Y-29 213TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12730876
MFR #PA220870 CHHX-6140Y-29 213TC
List Price$6,882.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA220870 CHHX-6140Y-29 213TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12730876
MFR #PA220870 CHHX-6140Y-29 213TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,882.14/each for your price

Overview

Mfr description
PA220870 CHHX-6140Y-29 213TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Actual Ratio
    29:1
  • Input Type
    C-Face
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    213TC
  • Housing Material
    Bearing Grade Steel
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text