Motion
PA050569 CNHJ-6090Y-11 42C

SUMITOMO DRIVE TECH
PA050569 CNHJ-6090Y-11 42C

11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #12730882
MFR #PA050569 CNHJ-6090Y-11 42C
List Price$1,743.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA050569 CNHJ-6090Y-11 42C

11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #12730882
MFR #PA050569 CNHJ-6090Y-11 42C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,743.31/each for your price

Overview

Mfr description
PA050569 CNHJ-6090Y-11 42C

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text