Overview
Mfr description
PA058428 CNHX-6065Y-11 56C
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Input TypeC-Face
- Reduction11:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6065
- Nominal Ratio11:1
- SeriesCyclo 6000
- Output TypeSolid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data